50mm x 50mm Aluminium Oxide Finishing Wheel, Medium A

Order Code: ZT4795849S

£13.99 Inc VAT (20%)


Description

The Deep Spindle Mounted Finishing Flapbrush from Garryson® is ideal for various industries, delivering versatile and efficient solutions for finishing, cleaning, and surface preparation tasks. Suitable for ferrous and non-ferrous metals, this finishing wheel achieves professional-quality finishes in demanding industrial applications.

Features and Benefits
• Designed to be easily mounted on spindle tools, ensuring secure attachment for various power tools
• Provides efficient material removal and surface finishing, saving time and effort in various tasks
• Ensures that dimensional details of the workpiece are maintained, preventing damage or alteration during surface preparation
• Achieves smooth and polished surfaces without gouging or altering the workpiece, ensuring high-quality finishes

Typical Applications
• Cleaning and smoothing out imperfections on aircraft components to meet strict aerospace standards
• Restoring the surface of automotive components by removing rust, corrosion, and old paint
• Smoothing out weld seams and blending surface imperfections on metal parts
• Removing rust, scale, and oxidation from metal surfaces
• Achieving a smooth and polished surface finish on metal components

See full description
Specifications for 50mm x 50mm Aluminium Oxide Finishing Wheel, Medium A
  • Shank Type
    Plain
  • Grit
    Medium
  • Wheel Type
    Flap Wheel
  • Hole Diameter
    6mm
  • Colour
    Brown
  • Width
    50mm
  • Diameter
    50mm
  • MFR Part No.
    86011
  • Abrasive Material
    Aluminium Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome