75X50MM Nylon Finishing Wheel Fine

Order Code: ZT1033790X

£13.99each Inc VAT (20%)
£69.95 minimum order value

Minimum order quantity: 5.

Description

75mm x 50mm
Finishing Wheels
Manufactured from nylon fabric, impregnated with aluminium oxide abrasive grain, interleaved with coated abrasive fabric
Integral 6mm diameter shaft
Used in the removal of scratches, light deburring, de-nibbing and blending-in

Material: Aluminium Oxide
Grade: Fine
Wheel Diameter: 75mm
Wheel Width: 50mm
Bore Diameter: 6mm

See full description
Specifications for 75X50MM Nylon Finishing Wheel Fine
  • Grade
    Fine
  • Shank Diameter
    6mm
  • Thickness
    50mm
  • Diameter
    75mm
  • Maximum Operating Speed
    17100rpm
  • Shank Type
    Plain
  • Type
    Non-Woven Flap Wheel
  • Abrasive Material
    Aluminium Oxide

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome