0
1

8 Piece Assorted Aluminium Oxide Flap Wheel Set - 6.0MM Shank

Order Code: ZT1033745X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%


Description

Contents: 30 x 15mm: P60, 30 x 15mm: P120, 40 x 15mm: P60, 40 x 15mm: P120, 50 x 20mm: P80, 50 x 25mm: P60, 60 x 30mm: P40, 60 x 30mm: P80.

Specifications for 8 Piece Assorted Aluminium Oxide Flap Wheel Set - 6.0MM Shank
  • Abrasive Material
    Aluminium Oxide
  • Shank Diameter
    6mm
  • Includes
    30 x 15 mm: P60
    40 x 15 mm: P120
    50 x 25 mm: P60
    60 x 30 mm: P40
    40 x 15 mm: P60
    50 x 20 mm: P80
    60 x 30 mm: P80
    30 x 15 mm: P120
  • Number of Pieces
    8
  • Disc Size
    30 - 60mm
  • Grit
    P120
    P40
    P60
    P80
  • Shank Type
    Plain
  • Diameter
    30 - 60mm
  • Wheel Type
    Flap Wheel Set
  • Hole Diameter
    6mm
  • Width
    15mm
    20mm
    30mm
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome