0
1

8 Piece Assorted Aluminium Oxide Mini Flap Wheel Set

Order Code: ZT1033744X

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

8 Piece ‘Mini’ Set
Contents: 3mm shank (*6mm shank)
10 x 10mm: P60,
10 x 10mm: P120,
15 x 15mm: P80*,
15 x 15mm: P120,
20 x 10mm: P60*,
20 x 10mm: P120*,
25 x 15mm: P80,
25 x 25mm: P80*.

See full description
Specifications for 8 Piece Assorted Aluminium Oxide Mini Flap Wheel Set
  • Includes
    10x10x3 mm: P120
    15x15x3 mm: P120
    15x15x3 mm: P80
    10x10x3 mm: P60
    20x10x6 mm: P60
    25x25x6 mm: P80
    20x10x6 mm: P120
    25x15x6 mm: P80
  • Number of Pieces
    8
  • Abrasive Material
    Aluminium Oxide
  • Shank Diameter
    3mm
    6mm
  • Grit
    P60
    P80
    P120
  • Shank Type
    Plain
  • Diameter
    10 - 25mm
  • Wheel Type
    Flap Wheel Set
  • Hole Diameter
    3mm
    6mm
  • Width
    25mm
    15mm
  • Maximum Operating Speed
    30000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome