80MMX25MM Felt Flap Wheel 6MM Shank

80MMX25MM Felt Flap Wheel 6MM Shank

Order Code: ZT1033771XCopy

£3.09 Inc VAT (20%)
£3.398.5% off
QuantityPriceDiscount
1 - 9£3.090%
10 - 19£2.974%
20 - 49£2.848%
50 - 99£2.7212%
100 +£2.6016%

Order by 12pm, get it Tomorrow

Description

Made of pure wool in a variety of sizes and shapes. The mandrels are exactly centred for true-running operation. Suitable for product finishing/polishing with finishing/polishing compounds.
Shank: 6mm.

Specifications for 80MMX25MM Felt Flap Wheel 6MM Shank
  • Diameter
    80mm
  • Maximum Operating Speed
    9,800rpm
  • Width
    25mm