Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Sanding Abrasives
Flap Wheels
86515 75x50mm Interleaved Flap Brush Coarse
By Fixfire
Order Code:
ZT1039241P
£17.99
each
Inc VAT (20%)
£179.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
11-13
working days
Available
GBP
179.90
https://www.zoro.co.uk/shop/abrasives/flap-wheels/86515-75x50mm-interleaved-flap-brush-coarse/p/ZT1039241P
Add to quotation
View all Flap Wheels
Description unavailable
Specifications
Specifications for 86515 75x50mm Interleaved Flap Brush Coarse
Maximum Operating Speed
9500rpm
Grade
Coarse
Abrasive Material
Aluminium Oxide
Thickness
75mm
Hole Diameter
6mm
Shank Type
Straight
Wheel Type
Interleaved Flap Wheel
MFR Part No.
86515
Diameter
75mm
Model Number
86515