Abracs Flap Wheels 6mm Shaft 40x30mm P40 Pack of 5 - WAF434N

Order Code: ZT4787981S

£12.19 Inc VAT (20%)


Description

Ideal for deburring and general cleaning applications
Designed for use with electric drills and air tools
Suitable for use on mild steel, construction steel, alloy steel and iron

Specifications for Abracs Flap Wheels 6mm Shaft 40x30mm P40 Pack of 5 - WAF434N
  • Product Type
    Abrasive Discs & Brushes
  • Pack Quantity
    5
  • Grit
    P40
  • Wheel Diameter
    40mm
  • Shank Diameter
    6mm
  • Applications
    General Cleaning
    Deburring
  • Wheel Width
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome