1. Abrasives/
  2. Sanding Abrasives/
  3. Flap Wheels
Aluminium Oxide Flap Wheel Sets
0
1

Aluminium Oxide Flap Wheel Sets


2 Variants From
£6.29

Inc VAT (20%)

See 2 Product Variants
£6.29

Description unavailable

Feature Attributes

Abrasive Material:

Aluminium Oxide

Shank Diameter:

6 mm

Shank Type:

Plain

Diameter:

30 - 60 mm

Wheel Type:

Flap Wheel Set

Hole Diameter:

6 mm

More attributes