Aluminium Oxide Standard Rotary Fan Grinders - 6mm Shaft


£2.39 Inc VAT (20%)


See all variants from £2.39

Description

These fan-style abrasive grinders from ATA Abrasives are perfect for prepping surfaces and finishing projects with ease.

Features and Benefits
• Coated with effective yet durable aluminium oxide, these flexible abrasive flaps handle a range of materials - as well as contoured or flat projects
• Incredibly low noise and low vibration when matched with the correct pneumatic power tool
• Highly versatile, adaptable to a range of materials

Typical Applications
• Ideal for blending and finishing applications

Notes
• Maximum operating speed at maximum 13mm overhang (Min insertion 10mm)

See full description

Feature Attributes

Abrasive Material:
Aluminium Oxide
Hole Diameter:
6 mm
Wheel Type:
Flap Wheel