F3010/3 A80 Fan Grinder

Order Code: ZT1219437X

£2.59each Inc VAT (20%)
£25.90 minimum order value

Minimum order quantity: 10.

Description

For universal applications from coarse to fine grinding.

Materials that can be worked:
Aluminium, copper, non-ferrous metals, brass, stainless steel (INOX), cast iron and steel

Applications:
Weld dressing, deburring, surface work, weld dressing, fine grinding in multiple steps

Drive types:
flexible shaft drive and straight grinder

See full description
Specifications for F3010/3 A80 Fan Grinder
  • Diameter
    30mm
  • MFR Part No.
    44402083
  • Wheel Width
    5mm
  • Maximum Operating Speed
    25400rpm
  • Grit
    P80
  • Shank Type
    Straight
  • Abrasive Material
    Aluminium Oxide
  • Shank Diameter
    3mm
  • Hole Diameter
    3mm
  • Wheel Type
    Flap Wheel
  • Series
    F3010
  • Width
    5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome