Fine 100mm x 100mm Satin Finish Interleaved Flapbrush, 4-Keyway (Pack of 5)

Order Code: ZT4793627S

£30.99 Inc VAT (20%)


Description

The Deep Satin Finish Interleaved Flapbrush achieves decorative satin finishes and fine scratch patterns, smoothing weld seams, finishing rough edges, and preparing metal surfaces. This robust, spindle-mounted tool efficiently removes material, ensuring smooth, consistent finishes without altering dimensions or causing gouges.

Features and Benefits
• Interleaved design combines abrasive and non-abrasive flaps for enhanced finishing capabilities, providing both cutting and polishing actions
• Produces fine, uniform scratch patterns that are ideal for pre-polishing and preparation for buffing and polishing
• Designed for easy attachment to compatible tools, ensuring quick setup and efficient operation
• Built to withstand heavy-duty use, offering long-lasting performance in demanding industrial environments

Typical Applications
• Provides a clean, polished look by smoothing out weld seams for seamless integration of welded parts
• Deburs and refines metal component edges, enhancing safety and aesthetics
• Cleans and smooths metal surfaces to ensure optimal adhesion of paints or coatings
• Removes contaminants and smooths surfaces of metal parts used in aircraft, maintaining performance and longevity
• Prepares metal surfaces for welding and assembly, ensuring strong, reliable joints and connections
• Refurbishes and extends the life of metal parts by removing surface imperfections and preparing them for reuse or recoating

See full description
Specifications for Fine 100mm x 100mm Satin Finish Interleaved Flapbrush, 4-Keyway (Pack of 5)
  • Abrasive Material
    Aluminium Oxide
  • Width
    100mm
  • Grit
    Fine
  • Wheel Type
    Interleaved Flap Brush
  • Shank Type
    4 Keyway
  • Hole Diameter
    19mm
  • MFR Part No.
    86202
  • Diameter
    100mm
  • Maximum Operating Speed
    5700rpm
  • Colour
    Brown

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome