Flap Wheel 60 X 30mm 6mm Shaft Assorted Grit - Pack of 5

Order Code: ZT3160912S

£7.99 Inc VAT (20%)


Description

• Aluminium oxide flap wheels on Ø6mm shaft.
• Suitable for use with power drills.
• Supplied in pack of five.
• Ø60 x 30mm.
• Pack includes 40Grit (x1) , 60Grit (x2) and 80Grit (x2) .

See full description
Specifications for Flap Wheel 60 X 30mm 6mm Shaft Assorted Grit - Pack of 5
  • MFR Part No.
    FW6030ASS
  • Shank Diameter
    6mm
  • Wheel Width
    30mm
  • Weight
    0.43kg
  • Wheel Size
    60mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome