Flap Wheel 80mm Dia, 120G06-7895 GARG8015

Flap Wheel 80mm Dia, 120G06-7895 GARG8015

Order Code: ZT3813447SCopy

£4.29 Inc VAT (20%)


Description

This 80 x 15mm, 120 grit flap wheel is ideally suited for use on a wide range of materials for stock removal, deburring, cleaning, blending and finishing. The flap wheel boasts a high-performance aluminum oxide grain that ensures fast material removal.

Features and Benefits
• Suited for finishing, cleaning, blending, removal of stock materials and deburring for variety of use
• 120 grit structure provides a fine finish
• Aluminium oxide abrasive material makes easy work of removing excess materials

Typical Applications
• Cleaning weld surfaces
• Removing die lines, paint and rust

See full description
Specifications for Flap Wheel 80mm Dia, 120G06-7895 GARG8015
  • Wheel Type
    Flap Wheel
  • Hole Diameter
    6mm
  • Abrasive Material
    Aluminium Oxide
  • Width
    15mm
  • Diameter
    80mm
  • MFR Part No.
    GS8015120
  • Grit
    120
  • Maximum Operating Speed
    9500rpm