GS3015120 30X15MM Flap Wheel - Aluminium Oxide - 120 Grit

Order Code: ZT1199232X

£2.79 Inc VAT (20%)


Description

Flap Wheels are ideal for use on a wide range of materials and applications. Ideal for stock removal, deburring, cleaning, blending and finishing.

• Cleaning of weld surfaces.
• Removing machine marks and flaws.
• Finishing stainless steel vessels.
• Removing die lines.
• Removing flash from rubber and plastic surfaces.
• Paint and rust removal.
• Sanding wood.

IMAGE IS FOR ILLUSTRATIVE PURPOSES ONLY. PLEASE REFER TO PRODUCT DESCRIPTION.

See full description
Specifications for GS3015120 30X15MM Flap Wheel - Aluminium Oxide - 120 Grit
  • Wheel Width
    15mm
  • MFR Part No.
    GS3015120
  • Diameter
    30mm
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P120
  • Shank Diameter
    6mm
  • Shank Type
    Straight
  • Maximum Operating Speed
    25,000rpm
  • Width
    15mm
  • Model Number
    GS3015120
  • Hole Diameter
    6mm
  • Wheel Type
    Flap Wheel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome