GS5020040 50X20MM Flap Wheel Grit 40

Order Code: ZT1390983X

£3.99each Inc VAT (20%)
£39.90 minimum order value

Minimum order quantity: 10.

Description

Flap wheels are modern, cost effective surface finishing tools suitable for grinding and polishing on flat and contoured surfaces when working on metals, wood, rubber and plastics.
The flap wheel design is such that as they wear, new abrasive is exposed.
This prevents clogging and gives a uniform, constant finish throughout the wheels life.
They are easy to use and control and will not dig into the workpiece.
The high quality abrasive cloth is secured to the centre with epoxy resin giving durability.
Shaft mounted For use in portable electric or air tools such as hand drills and die grinders.
Size indicates diameter x width.
30mm diameter wheels have 3mm shank, all others have 6mm.

Diameter: 50mm
Width: 20mm
Grade: P40
Grit size: P40

See full description
Specifications for GS5020040 50X20MM Flap Wheel Grit 40
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P40
  • Wheel Type
    Flap Wheel
  • Width
    20mm
  • Shank Type
    Plain
  • Hole Diameter
    6mm
  • Diameter
    50mm
  • Model Number
    GS5020040
  • MFR Part No.
    GS5020040
  • Maximum Operating Speed
    15000rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome