Medium 100mm x 50mm Spindle-Mounted Interleaved Flapbrush (Pack of 5)

Order Code: ZT4793630S

£17.99 Inc VAT (20%)


Description

The spindle-mounted finishing flap brush from Garryson® achieves high-quality finishes on metals and consistent, professional results for heavy-duty and delicate tasks. Engineered for steel, cast iron, stainless steel, high alloys, aluminium, and non-ferrous materials, it blends, cleans, and finishes surfaces without altering dimensional details or causing gouges.

Features and Benefits
• Offers a high cut rate to ensure efficient material removal, saving time and effort during surface preparation and finishing tasks
• Provides a uniform scratch pattern for consistent, professional results, enhancing the overall finish
• Serves various industries, offering a versatile solution for multiple applications
• The brush is robustly constructed to withstand heavy-duty use, ensuring durability and long-lasting performance in demanding working environments
• The spindle-mounted design allows for easy attachment to compatible tools, enhancing convenience and efficiency during operation

Typical Applications
• Ensures seamless integration of welded parts by smoothing out weld seams
• Deburs and refines the edges of metal components to avoid sharp edges
• Prepares metal surfaces by cleaning and smoothing to ensure better adhesion of paints or coatings
• Removes rust, corrosion, and old paint, providing a smooth surface for further repair or repainting
• Ensures metal parts are properly prepped for welding, soldering, or other repair processes
• Removes contaminants and smooths surfaces of metal parts used in aircraft
• Used for smoothing, cleaning, and finishing metal parts that are integral to structural applications
• Used in the upkeep of industrial equipment and machinery, ensuring metal surfaces are clean, smooth, and free from corrosion

See full description
Specifications for Medium 100mm x 50mm Spindle-Mounted Interleaved Flapbrush (Pack of 5)
  • Abrasive Material
    Aluminium Oxide
  • Wheel Type
    Interleaved Flapwheel
  • Hole Diameter
    M6mm
  • Diameter
    100mm
  • Width
    50mm
  • Maximum Operating Speed
    6000rpm
  • Colour
    Brown
  • Grit
    Medium
  • MFR Part No.
    86521
  • Shank Type
    Plain

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome