NCW600S Non-Woven Combi Drum, 180/Very Fine, 100 x 100 x 19mm

Order Code: ZT3944454S

£29.99 Inc VAT (20%)


Description

NCW600S Non-Woven Combi Drums offer a satin finish drums for stainless steel and metals.

Features and Benefits
• Non-woven and abrasive cloth flaps combination offer fine surface scratch pattern and high removal rate
• Fan-shape radial arrangement which is anchored firmly to the centre core ensures optimal adaptation to the contours of the work piece

Typical Applications
• Range from the finish grinding of weld seams to finish sanding surfaces on various types of material with straight and curved work pieces

Notes
Tested according to the guidelines of the oSa directives and is guaranteed to comply with European safety standard EN 13743

See full description
Specifications for NCW600S Non-Woven Combi Drum, 180/Very Fine, 100 x 100 x 19mm
  • Thickness
    100mm
  • Maximum Operating Speed
    3700rpm
  • Diameter
    100mm
  • Grade
    Very Fine
  • Hole Diameter
    19mm
  • Abrasive Material
    Aluminium Oxide
  • Grit
    P180
  • Model Number
    258908
  • MFR Part No.
    258908
  • Shank Type
    Straight

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome