NFW600S Non-Woven Finishing Drum, Coarse, 100 x 100 x 19mm

Order Code: ZT3813507S

£25.99 Inc VAT (20%)


Description

NFW600S Non-Woven Finishing Drums for stainless steel and metals.

Features and Benefits
• High quality non-woven flaps offer an even matte or satin finish throughout the entire service life
• Fan-shape radial arrangement which is anchored firmly to the centre core ensures optimal adaptation to the contours of the work piece

Notes
Tested according to the guidelines of the oSa directives and is guaranteed to comply with European safety standard EN 13743

See full description
Specifications for NFW600S Non-Woven Finishing Drum, Coarse, 100 x 100 x 19mm
  • Grade
    Coarse
  • Abrasive Material
    Aluminium Oxide
  • Shank Type
    Bore
  • Series
    NFW600S
  • Shank Diameter
    19mm
  • Diameter
    100mm
  • Thickness
    100mm
  • Model Number
    258895
  • Grit
    Coarse
  • Colour
    Brown
  • MFR Part No.
    258895
  • Type
    Non-Woven Flap Brush
  • Maximum Operating Speed
    3700rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome