NFW600S Non-Woven Finishing Drum, Medium, 100 x 100 x 19mm

Order Code: ZT3813558S

£28.99 Inc VAT (20%)


Description

NFW600S Non-Woven Finishing Drums for stainless steel and metals.

Features and Benefits
• High quality non-woven flaps offer an even matte or satin finish throughout the entire service life
• Fan-shape radial arrangement which is anchored firmly to the centre core ensures optimal adaptation to the contours of the work piece

Notes
Tested according to the guidelines of the oSa directives and is guaranteed to comply with European safety standard EN 13743

See full description
Specifications for NFW600S Non-Woven Finishing Drum, Medium, 100 x 100 x 19mm
  • Diameter
    100mm
  • Maximum Operating Speed
    3700rpm
  • Abrasive Material
    Aluminium Oxide
  • Series
    NFW600S
  • Shank Type
    Bore
  • Shank Diameter
    19mm
  • Colour
    Brown
  • Grit
    Medium
  • Type
    Non-Woven Flap Brush
  • Grade
    Medium
  • MFR Part No.
    258896
  • Model Number
    258896
  • Thickness
    100mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome