NFW600S Non-Woven Finishing Drum, Very Fine, 100 x 100 x 19mm

Order Code: ZT3813498S

£25.99 Inc VAT (20%)


Description

NFW600S Non-Woven Finishing Drums for stainless steel and metals.

Features and Benefits
• High quality non-woven flaps offer an even matte or satin finish throughout the entire service life
• Fan-shape radial arrangement which is anchored firmly to the centre core ensures optimal adaptation to the contours of the work piece

Notes
Tested according to the guidelines of the oSa directives and is guaranteed to comply with European safety standard EN 13743

See full description
Specifications for NFW600S Non-Woven Finishing Drum, Very Fine, 100 x 100 x 19mm
  • Model Number
    258897
  • Grade
    Very Fine
  • Shank Type
    Bore
  • Maximum Operating Speed
    3700rpm
  • MFR Part No.
    258897
  • Colour
    Brown
  • Grit
    Very Fine
  • Diameter
    100mm
  • Abrasive Material
    Aluminium Oxide
  • Type
    Non-Woven Flap Brush
  • Thickness
    100mm
  • Series
    NFW600S
  • Shank Diameter
    19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome