0
1
2
3
4

Grinding Paste 110g

Order Code: ZT3112085S

£5.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.390%
5 - 9£5.174%
10 - 19£4.968%
20 - 49£4.7412%
50 +£4.5316%


Description

Coarse and fine grades of grinding paste in a handy, easy to use double ended tin.

Features and Benefits
• Grinding paste removes: burrs, surface defects, corrosion and deposits.
• Tin is double-ended and includes fine paste (220 grit) to finish and coarse paste (80 grit) to cut
• Silicon lithium and carbide based formula which is non drip
• Fast cutting, non-drip silicon carbide and lithium based formula manufactured in the UK

Typical Applications
• Automotive
• Agricultural
• Garden
• Marine engines
• Oilfield
• Other general engineering applications

See full description
Specifications for Grinding Paste 110g
  • MFR Part No.
    2561
  • Colour
    Black
  • Grade
    Coarse
    Fine
  • Size
    110gm
  • Container Type
    Tub

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome