Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Grinding Wheel Dressers
Diamond Dressing Tools (Set-3)
By Senator
Order Code:
ZT1035374X
£41.99
Inc VAT (20%)
1
Add to basket
Get it by
Mon, 30th Dec
In Stock
GBP
41.99
https://www.zoro.co.uk/shop/abrasives/grinding-wheel-dressers/diamond-dressing-tools-set-3/p/ZT1035374X
Add to quotation
Schedule an order and save 5%
View all Grinding Wheel Dressers
Description
Contents (1 of each): 0.5, 0.75 and 1 carat. 1/2"Dia x 6" shanks.
Specifications
Specifications for Diamond Dressing Tools (Set-3)
Diamond Size
0.75
1.00
0.50
For use on Wheel
>350mm
Width
12.7mm
Type
Diamond Chisel Point
Length
152mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome