0
1
2
3

100mm Trade Diamond Fan Grinding Wheel

Order Code: ZT3447745S

£132.99 Inc VAT (20%)


Description

Wheel diameter 100 mm
Arbor diameter 22.23 mm
Diamond cutting segment height 5.5 mm
Hot press sintered for additional strength and increased reliability
Application dry use
Recommended for use on natural stones, concrete and similar harder surfaces

See full description
Specifications for 100mm Trade Diamond Fan Grinding Wheel
  • Abrasive Material
    Diamond
  • Product Type
    Grinding Wheel
  • Wheel Diameter
    100mm
  • Arbor Diameter
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome