115MM 115X6X22.2MM A24R Grinding Wheel - D-18459

Order Code: ZT1188716X

£1.79 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.790%
20 - 49£1.724%
50 - 99£1.658%
100 - 199£1.5811.5%
200 +£1.5016%


Description

Manufactured to assure the operator safety and optimum performance.
For use with all portable angle grinders.

Specifications for 115MM 115X6X22.2MM A24R Grinding Wheel - D-18459
  • Optimum angle for use
    25-25°
  • Additional Conformity
    Manufactured According to EN12413
  • Grain Designation
    A24R
  • Bore
    22.23mm
  • Grain Size
    24-Coarse
  • Hardness
    Hard
  • Abrasive Material
    Aluminium Oxide
  • Type
    Type 27
  • Bond Type
    Resin Bonded with Fibre Reinforcment
  • Thickness
    6mm
  • Diameter
    115mm
  • Maximum RPM
    13290
  • Series
    General Purpose
  • MFR Part No.
    D-18459
  • Model Number
    D-18459
  • Wheel Type
    Type 27
  • Grade
    Extra Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome