0
1

115X4X22.23MM AS30T-BF DPC Grinding Disc

Order Code: ZT1196825X

£1.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.490%
20 - 49£1.434%
50 - 99£1.378%
100 - 199£1.3112%
200 +£1.2516%


Description

These heavy-duty grinding discs offer optimum performance to price ratio for all industrial applications. Suitable for a wide range of tasks, they handle grinding steel and alloy with ease.

Features and Benefits
• Heavy-duty for longer life and higher material removal rates
• Appropriate for use with handheld angle grinders
• Compatible with all appropriate handheld angle grinders

Material Applications
• Steel

Standards
• OSA Regulations
• EN12413

See full description
Specifications for 115X4X22.23MM AS30T-BF DPC Grinding Disc
  • Abrasive Material
    Aluminium Oxide
  • Bore
    22mm
  • Optimum angle for use
    25 to 35°
  • Bond Type
    Resinoid Reinforcment (BF)
  • Type
    Type 27
  • Thickness
    4mm
  • Hardness
    Hard
  • Additional Conformity
    Manufactured According to EN12413
    Complies to oSa Regulations
  • Grain Designation
    AS30T-BF
  • Diameter
    115mm
  • Grain Size
    30-Medium/Coarse
  • Series
    General Purpose
  • Maximum RPM
    13,300
  • Centre Hole
    Straight Hole
  • Applications
    Grinding
  • Standards Met
    Complies to oSa Regulations
  • Grade
    Medium/Coarse
  • Grit
    30
  • Suitable For
    Steel
  • Maximum Operating Speed
    80m/s
  • MFR Part No.
    66252810995

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome