Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Grinding
115X6X22.23mm Evolution AZ30T Inox Grinding Disc
By Dronco
Order Code:
ZT1022672P
£2.39
each
Inc VAT (20%)
£23.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
14-17
working days
Available
GBP
23.90
https://www.zoro.co.uk/shop/abrasives/grinding/115x6x22-23mm-evolution-az30t-inox-grinding-disc/p/ZT1022672P
Add to quotation
View all Grinding
Description unavailable
Specifications
Specifications for 115X6X22.23mm Evolution AZ30T Inox Grinding Disc
Hardness
Very Hard
Thickness
6mm
Applications
Grinding
Maximum RPM
13300rpm
Grain Size
30-Medium/Coarse
Diameter
115mm
Abrasive Material
Aluminium Oxide
Zirconia
Type
Type 42
Grade
Medium/Coarse
Centre Hole
Straight Hole
Standards Met
Complies to oSa Regulations
Bore
22.23mm
Suitable For
Steel
Stainless Steel
Grain Designation
AZ 30 T INOX-BF
Grit
30
Maximum Operating Speed
80m/s
MFR Part No.
3116550
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome