0
1

115X7.0X22.23-T27 NOR-SB4 A24S Grinding Disc

Order Code: ZT2491062S

£2.29 Inc VAT (20%)


Description

Norton Super Bleue 5 grinding wheels feature high performance grain and bond combination for fast and high material removal and longer wheel life.

Features and Benefits
• High performance aluminium oxide grain for fast and high material removal
• Ideal for heavy industrial use on all hard steel types and alloys
• Reduced vibrations decreases operator fatigue and improves operator comfort

Typical Applications
• Grinding

See full description
Specifications for 115X7.0X22.23-T27 NOR-SB4 A24S Grinding Disc
  • Grit
    24
  • Series
    Super Bleue 5
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    66252828277
  • Type
    Type 27
  • Bore
    22.23mm
  • Suitable For
    Steel
    Stainless Steel
  • Grain Designation
    A24S-BF27
  • Maximum Operating Speed
    80m/s
  • Thickness
    7mm
  • Centre Hole
    Straight Hole
  • Maximum RPM
    13300rpm
  • Grain Size
    24-Coarse
  • Diameter
    115mm
  • Applications
    Grinding
  • Grade
    Coarse

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome