0
1

115x7.0x22.23mm A24V-BF27 Inox DPC Grinding Wheel

Order Code: ZT1023293P

£3.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.290%
10 +£3.067%


Description

This grinding wheel has a coarse aluminium oxide grain, which is high performing and delivers an excellent cut ratio. It grinds easily through steel and stainless steel and is long lasting, even in demanding applications. It has a long lifespan, and is free from sulphur, chlorine and iron so as to not contaminate the workpiece.

Features and Benefits
• Grinds hard to reach areas
• High performing, coarse aluminium oxide abrasive
• Long product lifespan
• Excellent cut ratio

Typical Applications
• Steel
• Stainless steel

See full description
Specifications for 115x7.0x22.23mm A24V-BF27 Inox DPC Grinding Wheel
  • Type
    Type 27 - DPC
  • Bond Type
    Resinoid with glass fiber reinforcement
  • Grain Designation
    A24VBF24
  • Grain Size
    Coarse
  • Maximum RPM
    13300rpm
  • Abrasive Material
    Aluminium Oxide
  • Hardness
    Hard
  • Additional Conformity
    OSA Approved
  • Thickness
    7.0mm
  • Bore
    22.23mm
  • Model Number
    66252829204
  • Wheel Type
    Type 27 - DPC
  • Grade
    Extra Coarse
  • MFR Part No.
    66252829204
  • Standards Met
    OSA Approved
  • Diameter
    115mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome