Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Grinding
115X7.0X22.23MM A30S-BF27 DPC Grinding Wheel
By Flexovit
Order Code:
ZT1035069X
£2.79
each
Inc VAT (20%)
£27.90 minimum order value
Quantity
Price
Discount
1 - 9
£2.79
0%
10 - 19
£2.68
4%
20 - 49
£2.57
8%
50 +
£2.46
12%
10
Add to basket
Minimum order quantity: 10.
Get it in
10-15
working days
Available
GBP
27.90
https://www.zoro.co.uk/shop/abrasives/grinding/115x7-0x22-23mm-a30s-bf27-dpc-grinding-wheel/p/ZT1035069X
Add to quotation
View all Grinding
Description
Type 27 Depresesed Centre Grinding
Tags:
#BulkDiscount
Specifications
Technical Information
Specifications for 115X7.0X22.23MM A30S-BF27 DPC Grinding Wheel
Thickness
7mm
Abrasive Material
Aluminium Oxide
Grain Designation
A36Q-BF27
Bore
31.75mm
Grade
Coarse
MFR Part No.
66252829205
Model Number
66252829205
Diameter
115mm
Grain Size
A36
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome