125x6.5x22.23mm A24S-BF27 Pro Inox DPC Grind Disc

Order Code: ZT1039075P

£1.99each Inc VAT (20%)
£19.90 minimum order value

Minimum order quantity: 10.

Description

This range of Flexovit discs for angle grinders provide both versatility and contaminant-free cutting. When used on stainless steel and steel applications, they make precise, clean cuts whilst maintaining material integrity. Their depressed centre design allows for smooth, controlled cutting operations for maximum efficiency and ease.

Features & Benefits
• Efficiently slice through steel and stainless steel with sharp aluminium oxide grains for quick cutting
• Workpiece maintains purity as these discs are iron, chlorine and sulphur free
• Crafted with precision and quality, these discs are able to perform to a high-level during metal working tasks

Typical Applications
• These discs are for use on angle grinders

See full description
Specifications for 125x6.5x22.23mm A24S-BF27 Pro Inox DPC Grind Disc
  • Grade
    Medium
  • Abrasive Material
    Aluminium Oxide
  • Grit
    24
  • Thickness
    3.2mm
  • Diameter
    125mm
  • MFR Part No.
    66252920418
  • Suitable For
    Steel
    Stainless Steel
  • Type
    Type 27
  • Applications
    Cutting
  • Bore
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome