180x6x22.23 A30R Metal Grinding Disc

Order Code: ZT1084896S

£1.79each Inc VAT (20%)
£17.90 minimum order value

Minimum order quantity: 10.

Description

Dronco Attack 180mm x 6mm Metal Grinding Discs (Pack of 10) For use on all types of metal, primarily sheet steel, construction steel and welding seams. Great all-purpose disc with a good service life.

Key Features
180x6x22.23
A 30R Attack
T27

See full description
Specifications for 180x6x22.23 A30R Metal Grinding Disc
  • Thickness
    6mm
  • Type
    T27
  • Diameter
    180mm
  • Product Type
    Metal Grinding Disc
  • Inner Diameter
    22.23mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome