180X6X22.23 R30RBF DPC Inox Grinding Disc, Type 27

Order Code: ZT1035108X

£2.03 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£2.030%
20 - 49£1.954%
50 - 99£1.878%
100 - 199£1.7912%
200 +£1.7116%


Description

Manufactured to assure operator safety and optimum performance. For use with all portable angle grinders.

• For use with all appropriate handheld angle grinders.
• Grade R30 - For use on stainless steel.

Specifications for 180X6X22.23 R30RBF DPC Inox Grinding Disc, Type 27
  • Additional Conformity
    Manufactured According to EN12413
  • Bore
    22mm
  • Type
    Type 27
  • Series
    Inox
  • Bond Type
    Resinoid Reinforcment (BF)
  • Grain Designation
    R30RBF
  • Hardness
    Medium
  • Grain Size
    30-Medium/Coarse
  • Abrasive Material
    Aluminium Oxide
  • Maximum RPM
    8,600
  • Thickness
    6mm
  • Optimum angle for use
    25 to 35°
  • Diameter
    180mm
  • Grit
    30
  • Grade
    Medium/Coarse
  • Maximum Operating Speed
    80m/s
  • Applications
    Grinding
  • Centre Hole
    Straight Hole
  • MFR Part No.
    202.23

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome