Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Grinding
180x7x22.23mm A36Q-BF27 I Nox DPC Grinding Wheel
By Flexovit
Order Code:
ZT1023295P
£4.19
each
Inc VAT (20%)
£41.90 minimum order value
10
Add to basket
Minimum order quantity: 10.
Get it in
10-15
working days
Available
GBP
41.90
https://www.zoro.co.uk/shop/abrasives/grinding/180x7x22-23mm-a36q-bf27-i-nox-dpc-grinding-wheel/p/ZT1023295P
Add to quotation
View all Grinding
Description
Description unavailable
Specifications
Technical Information
Specifications for 180x7x22.23mm A36Q-BF27 I Nox DPC Grinding Wheel
MFR Part No.
66252829245
Abrasive Material
Aluminium Oxide
Grain Designation
A36Q-BF27
Model Number
66252829245
Grain Size
A36
Thickness
7mm
Bore
22.23mm
Grade
Coarse
Diameter
180mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome