0
1

2608600218 115X22.2X6MM Metal Grinding Disc

Order Code: ZT1035067X

£1.59 Inc VAT (20%)


Description

Depressed centre grinding disc, appropriate for handheld angle grinders.

Features and Benefits
• Highly durable & reliable grinding disc
• Grain 30 - excels when used for metalworking

Material Applications
• Steel

See full description
Specifications for 2608600218 115X22.2X6MM Metal Grinding Disc
  • Thickness
    6.0mm
  • Additional Conformity
    oSa approved
  • Hardness
    Very Hard
  • Abrasive Material
    Aluminium Oxide
  • Type
    Type 27 - DPC
  • Grain Designation
    A30TBF
  • Bond Type
    Resinoid with glass fiber reinforcement
  • Maximum RPM
    13300rpm
  • Grain Size
    30-Medium/Coarse
  • MFR Part No.
    2608600218
  • Bore
    22.23mm
  • Diameter
    115mm
  • Maximum Operating Speed
    80m/s
  • Suitable For
    Steel
  • Centre Hole
    Straight Hole
  • Standards Met
    Complies to oSa Regulations
  • Optimum angle for use
    25 to 35°
  • Grade
    Medium/Coarse
  • Applications
    Grinding
  • Grit
    30

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome