Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Grinding
Abracs Proflex DPC Grinding Disc 100 x 6.0 x 16mm - WGP162
By VAN LINE
Order Code:
ZT4788370S
£16.99
Inc VAT (20%)
£17.99
5.5% off
Quantity
Price
Discount
1 - 4
£16.99
0%
5 - 9
£16.14
5%
10 +
£15.29
10%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
16.99
https://www.zoro.co.uk/shop/abrasives/grinding/abracs-proflex-dpc-grinding-disc-100-x-6-0-x-16mm-wgp162/p/ZT4788370S
Add to quotation
View all Grinding
Description
Manufactured to European quality standards
Suitable for use on an angle grinder
Pack of 10
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Abracs Proflex DPC Grinding Disc 100 x 6.0 x 16mm - WGP162
Product Type
Abrasive Discs & Brushes
Pack Quantity
10
Diameter
100mm
Thickness
6.0mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome