Cubitron II 125mm (5 in) Grinding Disc DPC (-65509)

Order Code: ZT3113023S

£15.49 Inc VAT (20%)


Description

3M Cubitron II 125mm (5 Inch) Grinding Disc DPC (3M-65509)

Features:

3M Precision Shaped Grain for fast cut and long life
Specially formulated for use on stainless and mild steel
Depressed center allows grinding at any angle without damaging the surrounding surface
Cool running and low vibration for operator comfort
Benefits:

Cuts faster and lasts longer than other grinding wheels
Produces a smoother, more finished surface
Reduces heat build-up and vibration, for operator comfort
Ideal for a variety of grinding applications, including:
Weld removal
Deburring
Surface preparation
Chamfering
Specifications:

Diameter: 125mm (5 inches)
Thickness: 7mm
Arbor size: 5/8-11 inches
Grit: 36+
Bond: Rigid
Applications:

Stainless steel
Mild steel
Aerospace alloys
Other ferrous and non-ferrous metals
Order your 3M Cubitron II 125mm (5 Inch) Grinding Disc DPC (3M-65509) today!

See full description
Specifications for Cubitron II 125mm (5 in) Grinding Disc DPC (-65509)
  • Thickness
    7mm
  • Grit
    36+
  • Product Type
    Grinding Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome