F4020/6 A60 Fan Grinder

Order Code: ZT1046349P

Qty of 10 for
£52.90 Inc VAT (20%)
£5.29 each
QuantityPriceDiscount
1 - 49£5.290%
50 - 99£5.084%
100 - 199£4.878%
200 - 499£4.6612%
500 +£4.4416%

This product must be ordered in multiples of 10


Description unavailable

Specifications for F4020/6 A60 Fan Grinder
  • Width
    2mm
  • Applications
    Surface Work
  • Suitable For
    Straight Grinder
    Flexible Shaft Drive
  • Abrasive Material
    Aluminium Oxide A
  • Grit Size
    60
  • Shank Diameter
    6mm
  • External Diameter
    40mm
  • Maximum RPM
    19100rpm
    9600rpm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome