Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Grinding
Grinding Disc Ceramic 105MM for SMS2003
By Sealey
Order Code:
ZT1230603P
£8.19
Inc VAT (20%)
1
Add to basket
Get it by
Wed, 27th Nov
In Stock
GBP
8.19
https://www.zoro.co.uk/shop/abrasives/grinding/grinding-disc-ceramic-105mm-for-sms2003/p/ZT1230603P
Add to quotation
View all Grinding
Description
Ceramic grinding disc for Model No. SMS2003 Saw Blade Sharpener.
Specifications
Specifications for Grinding Disc Ceramic 105MM for SMS2003
MFR Part No.
SMS2003.C
Bore
Ø10mm
Weight
0.14kg
Disc Diameter
105mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome