Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Grinding
Grinding Wheel E 125-4,1 PSF Steelox
By Pferd
Order Code:
ZT1134057P
Qty of 10 for
£40.90
Inc VAT (20%)
£4.09 each
Quantity
Price
Discount
1 - 99
£4.09
0%
100 - 199
£3.93
4%
200 - 499
£3.76
8%
500 - 999
£3.60
12%
1000 +
£3.44
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Thu, 16th Jan
In Stock
GBP
40.90
https://www.zoro.co.uk/shop/abrasives/grinding/grinding-wheel-e-125-41-psf-steelox/p/ZT1134057P
Add to quotation
View all Grinding
Description
GRINDING WHEEL E 125-4,1 PSF STEELOX
Tags:
#BulkDiscount
Specifications
Specifications for Grinding Wheel E 125-4,1 PSF Steelox
Applications
Work On Fillet Welds
Chamfering
Deburring
Work On Weld Seams
Surface Grinding
Grouting
Root Seam Processing
Shape
E / 27 / T27
Suitable For
Angle Grinder
Width
4.1mm
External Diameter
125mm
Abrasive Material
Aluminium Oxide A
Maximum RPM
12200rpm
Recommendations For Use
Ideal for Work On Root Seams
Hole Diameter
22.23mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome