Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Grinding
Grinding Wheel E 150-4,1 SG Steel
By Pferd
Order Code:
ZT1134056P
Qty of 10 for
£79.90
Inc VAT (20%)
£7.99 each
Quantity
Price
Discount
1 - 49
£7.99
0%
50 - 99
£7.67
4%
100 - 199
£7.35
8%
200 - 499
£7.03
12%
500 +
£6.71
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it in
12-15
working days
Available
GBP
79.90
https://www.zoro.co.uk/shop/abrasives/grinding/grinding-wheel-e-150-41-sg-steel/p/ZT1134056P
Add to quotation
View all Grinding
Description
GRINDING WHEEL E 150-4,1 SG STEEL
Tags:
#BulkDiscount
Specifications
Specifications for Grinding Wheel E 150-4,1 SG Steel
Shape
E / 27 / T27
Suitable For
Angle Grinder
Applications
Deburring
Grouting
Root Seam Processing
Chamfering
Work On Fillet Welds
Surface Grinding
Work On Weld Seams
Width
4.1mm
Abrasive Material
Aluminium Oxide A
Hole Diameter
22.23mm
Maximum RPM
10200rpm
Mounting System
Centre Hole
External Diameter
150mm
Recommendations For Use
Ideal for Work On Root Seams
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome