0
1
2

Kronenflex A24 Extra Grinding Disc, 180mm x 6mm x 22mm

Order Code: ZT3813461S

£3.99 Inc VAT (20%)


Description

This grinding disc excels when mounted on an angle grinder and is suitable for general use. It is incredibly long-lasting and provides high performance on all types of metal. The discs are furnished with a synthetically made abrasive grain, ensuring a high removal rate and efficient grinding. The durability of the grain ensures that great results are consistently delivered throughout the product lifespan.

Features and Benefits
• Long product lifespan
• Synthetic abrasive grain for high removal rate
• Durable
• Consistently reliable results

Typical Applications
• Suitable for use on all metals
• Edge bevelling
• Deburring
• Standard grinding applications

Standards
• Complies with the European safety standard EN 12413

See full description
Specifications for Kronenflex A24 Extra Grinding Disc, 180mm x 6mm x 22mm
  • Thickness
    6mm
  • Centre Hole
    Straight Hole
  • Grain Designation
    27-A24M-BF
  • Suitable For
    Steel
  • Grain Size
    24-Coarse
  • Grit
    24
  • Abrasive Material
    Aluminium Oxide
  • MFR Part No.
    13444
  • Diameter
    180mm
  • Standards Met
    Complies to oSa Regulations
  • Maximum Operating Speed
    80m/s
  • Bore
    22.23mm
  • Grade
    Coarse
  • Hardness
    Medium
  • Model Number
    A 24 Extra
  • Maximum RPM
    8500rpm
  • Applications
    Grinding
  • Series
    Kronenflex
  • Type
    Type 27

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome