KWT-145-12 Kielder 115mm x 6mm x 22.2mm Grinding Disc (5 Pack)

Order Code: ZT2166738S

£14.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£14.990%
5 - 9£14.394%
10 - 19£13.798%
20 +£13.1912%


Description

5 x Grinding Discs supplied. Formulated for rapid material removal. Suitable for all types of steel. Ideal for bevelling and edge grinding. Professional-grade disc; offers durability and strength on tough materials. Disc Diameter: 115mm / 4-1/2". Disc Thickness: 6mm. Disc Bore Size: 22.2mm. Max. Speed: 13,300rpm.
• 5 Pack of Grinding Discs
• Formulated for rapid material removal.
• Suitable for all types of steel.
• Ideal for bevelling and edge grinding.
• Professional-grade disc; offers durability and strength on tough materials.
• Genuine Kielder accessory.
Key Specification:
Disc Diameter: 115mm / 4-1/2"
Disc Thickness: 6mm
Disc Bore Size: 22.2mm
Max. Speed: 13,300rpm

See full description
Specifications for KWT-145-12 Kielder 115mm x 6mm x 22.2mm Grinding Disc (5 Pack)
  • Product Type
    Grinding Disc

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome