Metal Grinding Discs


£1.52 Inc VAT (20%)

See 3 Product Variants
£1.52

Description

Depressed centre grinding disc appropriate for hand held angle grinders.
Diameter: 230mm (9").
Bore diameter: 22.23mm.
Thickness: 6mm.
Type: A 24 P BF.

Features and Benefits
• Long-lasting, highly durable design
• Exceptional quality, clean cut
• 22.23mm bore
• Built with international standards and safety requirements in mind, such as EN12413, FEPA and oSa

Feature Attributes

Hardness:
Very Hard
Thickness:
6.0 mm
Bond Type:
Resinoid Reinforcment (BF)
Bore:
22.23 mm
Type:
Type 27
Additional Conformity:
Complies to oSa Regulations
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome