PF10060DM 100mm x 6.0mm x 22mm Grinding Discs 4" x 1/4" DPC Mild Steel

Order Code: ZT3112948S

£2.59 Inc VAT (20%)
£2.693.5% off


Description

Abracs PF10060DM 100mm x 6.0mm x 22mm Grinding Discs 4" x 1/4" DPC MILD STEEL DGMS4

Features:
Manufactured to European quality standards
Long life and high performance cutting with minimal effort required
Developed for extended performance smooth and consistent grinding metal
Suitable for use on a wide variety of metal cutting applications including Mild Steel, Sheet Steel, High Grade Steel & Iron
Suitable for use on an angle grinder
Specifications:
Size: 100mm x 6.0mm x 22mm
RPM: 13, 200 rpm 80 m/s
Grade: A24S4BF F41/F42 Flat/DPC – F27 (DPC EN/O.S.A – EN12413
Benefits:

Get the job done quickly and easily with these Abracs DPC grinding discs.
These discs are made with high-quality materials and construction, so you can be sure they'll last.
They're also very versatile, so you can use them on a variety of metal cutting applications.
Order your Abracs DPC grinding discs today and see the difference for yourself!

See full description
Specifications for PF10060DM 100mm x 6.0mm x 22mm Grinding Discs 4" x 1/4" DPC Mild Steel
  • Material
    High-Quality Materials
  • Diameter
    100mm
  • Thickness
    6.0mm
  • Product Type
    Grinding Discs
  • Bore Size
    22mm