Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Grinding
Pneumatic Drums PSW 90X100
By Pferd
Order Code:
ZT1129763P
£119.99
Inc VAT (20%)
1
Add to basket
Get it in
12-15
working days
Available
GBP
119.99
https://www.zoro.co.uk/shop/abrasives/grinding/pneumatic-drums-psw-90x100/p/ZT1129763P
Add to quotation
View all Grinding
Description
Pneumatic drums PSW 90x100
Specifications
Specifications for Pneumatic Drums PSW 90X100
Suitable For
Drum Grinders
Suitable For Width
100mm
Maximum RPM
3800rpm
Width
100mm
Hole Diameter
19mm
External Diameter
90mm
Suitable For Length
282mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome