Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Abrasives
Grinding Abrasives
Grinding
Polinox PVSK 150 SIC 400
By Pferd
Order Code:
ZT1132344P
Qty of 10 for
£34.90
Inc VAT (20%)
£3.49 each
Quantity
Price
Discount
1 - 99
£3.49
0%
100 - 199
£3.35
4%
200 - 499
£3.21
8%
500 - 999
£3.07
12%
1000 +
£2.93
16%
10
Add to basket
This product must be ordered in multiples of 10
Get it by
Fri, 3rd Jan
In Stock
GBP
34.90
https://www.zoro.co.uk/shop/abrasives/grinding/polinox-pvsk-150-sic-400/p/ZT1132344P
Add to quotation
View all Grinding
Description
POLINOX PVSK 150 SIC 400
Tags:
#BulkDiscount
#ReducedPrice
Specifications
Specifications for Polinox PVSK 150 SIC 400
Width
150mm
Applications
Cleaning
Length
225mm
Suitable For
Manual Application
Grit Size
400
Abrasive Material
Silicon Carbide Sic/C
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome