0
1
2

Quantum 3 Ceramic Cut-off Discs. Steel and stainless steel. Type 41


Select
Select
£2.99 Inc VAT (20%)


See all variants from £2.99

Description

Norton Quantum 3 cutting discs have been specifically developed to address the needs of the construction and welding industries for more aggressive, faster and more comfortable cutting experience

Made from the best ceramic grain technology and a newly engineered bond system enabling higher grain retention for longer life and a reduction in grinding temperature Norton Quantum 3 provides three key benefits for the end user:

■ Better operator comfort with reduced hand fatigue from less cutting vibration.
■ Less cutting time, a sharper wheel for high metal removal and reduced pressure from faster cutting action.
■ Less downtime and waste with longer disc life using fewer discs.

See full description

Feature Attributes

Type:
Type 41
Series:
Quantum
Abrasive Material:
Precision Shaped Ceramic Grain
Bore:
22 mm
Additional Conformity:
Manufactured According to EN12413,Complies to oSa Regulations
Applications:
Cutting
More attributes
Product Reviews -
5 years ago by Ian
Bought to cut through a security padlock 10mm (I had lost the key!) Made 2 cuts took less than 10mins total and no visible wear to the disc. Thin disc means less metal removed. I bought some spare discs as I have other ordinary steel to cut, should be easy.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome