0
1
2

Quantum 3 Ceramic Grinding Discs. Steel and stainless steel. Type 27


Select
Select
Select
£4.49 Inc VAT (20%)


See all variants from £4.49

Description

Norton Quantum 3 grinding wheels have been specifically developed to address the needs of the construction and welding industries for more aggressive, faster and more comfortable grinding wheels.

Made from the best ceramic grain technology and a newly engineered bond system enabling higher grain retention for longer life and a reduction in grinding temperature Norton Quantum 3 provides three key benefits for the end user:

■ Better operator comfort with reduced hand fatigue from less cutting vibration.
■ Less grinding time, a sharper wheel for high metal removal and reduced pressure from faster cutting action.
■ Less downtime and waste with longer wheel life using fewer wheels.

These benefits are key for weld removal, cleaning, bevelling and general grinding applications on black steel, duplex, high chrome alloys and hard alloys

See full description

Feature Attributes

Optimum angle for use:
25-35 °
Bond Type:
Resinoid Reinforcment (BF)
Grain Size:
24-Coarse
Series:
Quantum
Bore:
22 mm
Abrasive Material:
Precision Shaped Ceramic Grain
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome