30 x 195mm Grip Handfile Abrasive Strips

30 x 195mm Grip Handfile Abrasive Strips


Select
£0.31 Inc VAT (20%)


See all variants from £0.31

Description

Abrasive Strips for use with HandFile FXP2050015A

Feature Attributes

Product Type:
Sheet
Colour:
Brown
Overall Length:
195 mm
Overall Width:
30 mm
Abrasive Material:
Aluminium Oxide
Type:
Coated Sheets
More attributes
Product Reviews -
5 months ago by Dean
Delivered quickly. Works as expected

5 months ago by Dean
Arrived promptly. Work well

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome