0
1

7447+ Scotch-Brite Hand Pad, 158 x 224MM

Order Code: ZT1272850X

£1.69 Inc VAT (20%)
QuantityPriceDiscount
1 - 19£1.690%
20 - 49£1.624%
50 +£1.558.5%


Description

7447+ Scotch-Brite™ hand pad is a very fine grade aluminum oxide abrasive which cuts fast and fine every time, leaving a smooth and finished surface. This hand pad combines precise hand control and effective cutting action to produce fine finishing results and accomplish tough cleaning jobs time after time.

Features and Benefits
• Reusable pad which resists splintering, tearing and shredding to reduce cost
• Rust resistant for a longer life
• Heat and load resistant for a consistent finish over the pad's life

Typical Applications
• Wood
• Metal
• Plastic
• Glass
• Rubber
• Composites

See full description
Specifications for 7447+ Scotch-Brite Hand Pad, 158 x 224MM
  • Abrasive Type
    Non-Woven
  • Overall Width
    158mm
  • Abrasive Material
    Aluminium Oxide
  • Product Type
    Hand Pad
  • Colour
    Maroon
  • MFR Part No.
    7100182554
  • Overall Length
    224mm
  • Grade
    X-Fine
  • Width
    158mm
  • Pad Type
    Non-Woven Hand Pads
  • Model Number
    7447+
  • Series
    Scotch-Brite
  • Length
    224mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome